Set Of Four Discovery II Gold Framed Print Wall Art, 4PK

  • Mfr # 525942

  • Zoro # G222893951


product price: $649.99
/pk 4, $162.50/ea
Free Shipping & Returns

Key Features

Primary Art Material
Paper
Length
25 in
Depth
1 in
Subject
Abstract
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525942
Zoro #
G222893951
UPC #
-
Country of Origin
United States

Dimensions

Length
25 in
Depth
1 in
Width
17 in

Details

Primary Art Material
Paper
Subject
Abstract
Commercial Use
Yes
Wall Mounting Hardware Included
Yes
Number of Pieces Included
4
Art Type
Print
Set Type
Single Piece Item
Shape
Rectangle
LED/Illuminated
No
Color
Beige
Item
Wall Art
Assembly Required
No Assembly Needed
Material
Paper

Description

Bring some sizzle to your space with this eye-catching set of four discovery ii gold framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 25-inch h x 17-inch w x 1-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.