Set Of Four Dominoes Black Framed Print Wall Art, 4PK

  • Mfr # 525539

  • Zoro # G722892805


product price:  $788.99
/pk 4, $197.25/ea
Free Shipping & Returns

Key Features

Set Type
Single Piece Item
Art Type
Print
Shape
Rectangle
Assembly Required
No Assembly Needed
Subject
Entertainment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525539
Zoro #
G722892805
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Length
18 in
Depth
3 in

Details

Set Type
Single Piece Item
Art Type
Print
Shape
Rectangle
Assembly Required
No Assembly Needed
Subject
Entertainment
Item
Wall Art
Wall Mounting Hardware Included
Yes
Material
Paper
Commercial Use
Yes
Color
Black
Number of Pieces Included
4
LED/Illuminated
No
Primary Art Material
Paper

Description

Add an air of fashion to your room and rejuvenate the space with this set of four dominoes black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. The mixed media photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 15-inch W x 3-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.