Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Four Down Alternative Medium King Size Bed Pillows

  • Mfr # 571758

  • Zoro # G222372944


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Depth
36 in
Height
1 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571758
Zoro #
G222372944
UPC #
-
Country of Origin
China

Dimensions

Depth
36 in
Height
1 in
Width
20 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Bed Pillow

Description

Set of four down alternative medium king size bed pillows offer the perfect blend of comfort and support for all sleep positions, whether you are a side, back, or stomach sleeper. With a medium comfort level, these pillows ensure a restful night’s sleep. The down alternative fill material provides a plush feel while being easy to maintain. Additionally, these pillows are breathable, include antimicrobial properties, and are machine washable to promote a healthier sleeping environment. Enjoy the benefit of a comfortable night's sleep with these two king pillows that enhance both your sleep quality and bedroom style. 1-inch h x 20-inch w x 36-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.