Set of Four Eve Faux Niche 3D Peel and Stick Wall Decals, 4PK

  • Mfr # 565410

  • Zoro # G122885674


product price:  $94.99
/pk 4, $23.75/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Shape
Square
Mirrored
No
Depth
0.04 in
Wall Decor Type
Peel and Stick Wall Decals
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
565410
Zoro #
G122885674
UPC #
-
Country of Origin
Israel

Dimensions

Depth
0.04 in
Size
20" x 20"
Length
20 in
Width
20 in

Details

Number of Pieces
4
Shape
Square
Mirrored
No
Wall Decor Type
Peel and Stick Wall Decals
Commercial Use
No
Lighted
No
Finish Style
No Distressing
Hooks Included
No
Style
Transitional
Assembly Required
No
Orientation
Vertical Only
Outdoor Suitability
Yes
Construction Method
Machine-Made
Item
Wall Decor
Color
Brown, Black
Material
Vinyl

Description

Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch h x 20-inch w x 0.04-inch d

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.