Set Of Four Floral Wild Gold Framed Print Wall Art, 4PK

  • Mfr # 416792

  • Zoro # G022893120


product price:  $617.99
/pk 4, $154.50/ea
Free Shipping & Returns

Key Features

Length
21 in
Material
Paper, Cardboard, Glass, Wood
Subject
Plants & Flowers
Width
17 in
Primary Art Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416792
Zoro #
G022893120
UPC #
-
Country of Origin
United States

Dimensions

Length
21 in
Width
17 in
Depth
1 in

Details

Material
Paper, Cardboard, Glass, Wood
Subject
Plants & Flowers
Primary Art Material
Paper
Art Type
Print
Number of Pieces Included
4
Commercial Use
Yes
Color
Gray
Subject Pattern
Plants
LED/Illuminated
No
Item
Wall Art
Set Type
Wall Art Set
Assembly Required
No Assembly Needed
Shape
Rectangle
Wall Mounting Hardware Included
Yes

Description

Add an air of fashion to your room and rejuvenate the space with this set of four floral wild gold framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 17-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.