Set Of Four Folk Flourish Gold Framed Print Wall Art, 4PK

  • Mfr # 525944

  • Zoro # G322895527


product price:  $847.99
/pk 4, $212.00/ea
Free Shipping & Returns

Key Features

Subject Pattern
Assorted Bouquets
Length
26 in
Depth
2 in
Wall Mounting Hardware Included
Yes
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525944
Zoro #
G322895527
UPC #
-
Country of Origin
United States

Dimensions

Length
26 in
Depth
2 in
Width
20 in

Details

Subject Pattern
Assorted Bouquets
Wall Mounting Hardware Included
Yes
Material
Paper
Item
Wall Art
Commercial Use
Yes
Set Type
Single Piece Item
Art Type
Print
Number of Pieces Included
4
Color
Green
Assembly Required
No Assembly Needed
Shape
Rectangle
Primary Art Material
Paper
LED/Illuminated
No
Subject
Plants & Flowers

Description

Add an air of fashion to your room and rejuvenate the space with this set of four folk flourish gold framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 26-inch h x 20-inch w x 2-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.