Set Of Four Forest Foliage Black Framed Print Wall Art, 4PK

  • Mfr # 526039

  • Zoro # G322890003


product price: $966.99
/pk 4, $241.75/ea
Free Shipping & Returns

Key Features

Art Type
Print
Subject Pattern
Plants
LED/Illuminated
No
Width
20 in
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526039
Zoro #
G322890003
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
26 in
Depth
1 in

Details

Art Type
Print
Subject Pattern
Plants
LED/Illuminated
No
Primary Art Material
Paper
Subject
Plants & Flowers
Number of Pieces Included
4
Shape
Rectangle
Set Type
Single Piece Item
Commercial Use
Yes
Wall Mounting Hardware Included
Yes
Color
Green
Material
Paper
Item
Wall Art
Assembly Required
No Assembly Needed

Description

The set of four forest foliage black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 26-inch H x 20-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.