
Set Of Four Friendship 3 White Framed Print Kitchen Wall Art, 4PK
Mfr # 405929
Zoro # G622888120
product price:Â $175.99
/pk 4, $44.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Number of Pieces Included
4
Material
Wood Paper And Texture
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405929
Zoro #
G622888120
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Depth
1 in
Length
14 in
Details
Item
Wall Art
Assembly Required
No Assembly Needed
Color
Red, Orange, Cream
Number of Pieces Included
4
Material
Wood Paper And Texture
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Shape
Rectangle
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Subject
Landscape & Nature
Art Type
Print
Description
This set of four friendship 3 white framed print kitchen wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 10-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.