Set Of Four Geometrics I Black Framed Print Wall Art, 4PK

  • Mfr # 525391

  • Zoro # G822894211


product price: $788.99
/pk 4, $197.25/ea
Free Shipping & Returns

Key Features

Set Type
Single Piece Item
Material
Paper
Shape
Rectangle
Assembly Required
No Assembly Needed
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525391
Zoro #
G822894211
UPC #
-
Country of Origin
United States

Dimensions

Length
17 in
Depth
2 in
Width
15 in

Details

Set Type
Single Piece Item
Material
Paper
Shape
Rectangle
Item
Wall Art
Assembly Required
No Assembly Needed
Commercial Use
Yes
Subject
Abstract
Wall Mounting Hardware Included
Yes
Number of Pieces Included
4
Primary Art Material
Paper
Color
Black
LED/Illuminated
No
Art Type
Print

Description

This set of four geometrics i black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. The mixed media photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 17-inch H x 15-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.