
Set of Four Gold Acrylic Stemless All Purpose Wine Glass
Mfr # 521140
Zoro # G922374842
product price:Â $65.69
/eaKey Features
Application Type
Yes
Assembly Required
No Assembly Needed
Overall Depth
3 in
Overall Height
4 in
Color
Wine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521140
Zoro #
G922374842
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
3 in
Overall Height
4 in
Overall Width
3 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Wine
Item
Barware and Drinkware
Material
Acrylic
Description
Add the set of four gold acrylic stemless all purpose wine glass to your drinkware collection for a great all-purpose option. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Whether you prefer a simple or complex flavor profile, stemless glasses offer the perfect vessel to savor every sip. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Add iconic style to your setting with this good looking solid color pattern. Sipping from the right glass can make the difference between a drink and an amazing experience. 4-inch H x 3-inch W x 3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.