Shop HOMEROOTS
See all product information
Create Account
Set of Four Gold Green Red And White Handmade Snowflake With Tassel Ornaments, 4PK
- Mfr # 548238
- Zoro # G922895521
product price:Â
$
25.59
/pk of 4, $6.40/ea
Key Features
Theme
Christmas
Depth
3 in
Color
Gold, Green, Red, White
Commercial Use
No
Shatterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 548238
- Zoro #
- G922895521
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 3 in
- Width
- 15 in
- Length
- 0.2 in
Details
- Theme
- Christmas
- Color
- Gold, Green, Red, White
- Commercial Use
- No
- Shatterproof
- Yes
- Type
- Tassel Ornament
- Construction
- Handmade
- Item
- Christmas Ornaments
- Number in Set
- 4
- Material
- Acrylic
- Style
- Modern
- Pattern
- Snowflake
- Occasion
- Christmas
- Attachment Type
- Hanging Ornament
- Outdoor Use
- Yes
Description
The set of four gold green red and white handmade snowflake with tassel ornaments adds a touch of elegance to your holiday decor. Embrace the spirit of Christmas with these beautifully crafted tassel ornaments, perfect for hanging on your tree or around your home. Each ornament features a modern faux crystal snowflake design, combining traditional holiday colors with hanging tassels. They are both lightweight and long-lasting, ensuring they become cherished decorations for years to come. This set includes four unique pieces, allowing you to create a stylish and cohesive holiday aesthetic while spreading joy and warmth during the festive season. 0.2-inch h x 15-inch w x 3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.