
Set of Four Gray and Brown Fabric and Steel Dining Side Chairs, 4PK
Mfr # 719408
Zoro # G922811644
product price:Â $268.99
/pk 4, $67.25/ea
Free Shipping & Returns
Key Features
Material
Fabric
Color
Gray
Number of Chairs Included
4
Finish
Matte
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719408
Zoro #
G922811644
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
17.3 in
Depth (In.)
15.7 in
Height (In.)
34.3 in
Details
Material
Fabric
Color
Gray
Number of Chairs Included
4
Finish
Matte
Purposeful Distressing Type
No Distressing
Upholstered
Yes
Arms
No
Seat Color
Gray
Natural Variation Type
No Natural Variation
Dining Chair Type
Side Chair
Leg Color
Brown
Set
Yes
Wheels Included
No
Back Style
Solid Back
Seating Frame Material
Steel
Seat Material
Upholstery
Leg Material
Steel
Capacity
250 lb
Upholstery Color
Gray
Stackable
No
Description
This set of four gray and brown fabric and steel dining side chairs is not only good looking, but it also provides long lasting support. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.30-inch h x 17.30-inch w x 15.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.