
Set of Four Gray and Brown Upholstered Fabric Dining Side Chairs, 4PK
Mfr # 568018
Zoro # G422811694
product price: $315.99
/pk 4, $79.00/ea
Free Shipping & Returns
Key Features
Seat Color
Gray
Arms
No
Finish
Matte
Back Style
Solid Back
Seating Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568018
Zoro #
G422811694
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
34.3 in
Depth (In.)
16.9 in
Width (In.)
17.3 in
Details
Seat Color
Gray
Arms
No
Finish
Matte
Back Style
Solid Back
Seating Frame Material
Metal
Set
Yes
Material
Fabric
Upholstered
Yes
Leg Material
Metal
Color
Brown, Gray
Dining Chair Type
Side Chair
Purposeful Distressing Type
No Distressing
Leg Color
Brown
Natural Variation Type
No Natural Variation
Number of Chairs Included
4
Wheels Included
No
Seat Material
Metal
Upholstery Color
Gray
Capacity
250 lb
Stackable
No
Description
This set of four gray and brown upholstered fabric dining side chairs is not only good looking, but it also provides long lasting support. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 34.30-inch h x 17.30-inch w x 16.90-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.