Set of Four Gray Polyresin Cat And Dog Figurines, 4PK

  • Mfr # 634139

  • Zoro # G322883302


product price:  $60.79
/pk 4, $15.20/ea

Key Features

Commercial Use
Yes
Material
Polyresin
Color
Gray
Length
7 in
Depth
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634139
Zoro #
G322883302
UPC #
-
Country of Origin
China

Dimensions

Length
7 in
Depth
2.25 in
Width
4.4 in

Details

Commercial Use
Yes
Material
Polyresin
Color
Gray
Occasion
No Holiday
Pieces per Set
4
Item
Sculptures
Design Motif
Cat, Dog
Assembly Required
No
Subject
Animals
LED Lighting
No
Hand Painted
No
Finish
Does Not Apply
Plays Music
No
Construction Method
Machine-Made
Sculpture Type
Figurine

Description

Unique and decorative, this set of four gray polyresin cat and dog figurines will leave a lasting impression. Decorate your space and evoke memories of your favorite dog and cat with this good looking mixed set. The finish is purposefully speckled and weathered for a rustic, cement like finish. Great to use on its own or mix with other decorations for the perfect look. 7.00-inch h x 4.40-inch w x 2.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.