
Set of Four Green And Natural Woven Bamboo Christmas Tree Shaped Ornaments, 4PK
Mfr # 633368
Zoro # G222895429
product price:Â $44.65
/pk 4, $11.16/eaKey Features
Attachment Type
Hanging Ornament
Construction
Machine Made
Shatterproof
No
Type
Holiday Shaped Ornament
Pattern
Solid Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
633368
Zoro #
G222895429
UPC #
-
Country of Origin
India
Dimensions
Size
One Size
Width
2.5 in
Depth
2.5 in
Length
6.75 in
Details
Attachment Type
Hanging Ornament
Construction
Machine Made
Shatterproof
No
Type
Holiday Shaped Ornament
Pattern
Solid Color
Number in Set
4
Occasion
Christmas
Style
Rustic
Theme
Christmas
Commercial Use
Yes
Material
Bamboo, Plastic
Outdoor Use
No
Color
Green, Natural
Item
Christmas Ornaments
Description
Set of four green and natural woven bamboo Christmas tree shaped ornaments adds a touch of festive charm to your holiday decor. The unique tree shape enhances the Christmas theme, making them perfect for decorating your tree or home. These hanging ornaments are perfect for adorning your Christmas tree or adding a touch of whimsy to your home. Crafted from a delightful combination of plastic, woven bamboo, and jute, each ornament showcases a beautiful blend of colors and materials in a rustic and handcrafted artisanal style. With a total of four in the set, they offer versatility for your decorating needs. 6.75-inch h x 2.50-inch w x 2.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.