Shop HOMEROOTS
See all product information
Create Account
Set of Four Green Crystal Balloon Bowl Stemmed Red Wine Glass
- Mfr # 485154
- Zoro # G723440241
product price:Â
$
75.35
/ea
Key Features
Rim Color
Clear
Chip Resistant
No
Stemmed
Yes
Overall Width
3.74 in
Construction Method
SemiHandmade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485154
- Zoro #
- G723440241
- UPC #
- -
- Country of Origin
- Czechia
- Rim Color
- Clear
- Chip Resistant
- No
- Stemmed
- Yes
- Construction Method
- SemiHandmade
- Commercial Use
- No
- Texture
- None or Smooth
- Finish
- Unfinished
- Stackable
- No
- Design Method
- No Design
- Set Type
- Glassware Set
- Capacity
- 19
- Pattern
- Solid Color
- Item
- Barware and Drinkware
- Color
- Green
- Barware Type
- Red Wine Glass
- Material
- Lead Free Crystal
- Insulation Type
- Not Insulated
- Shape
- Balloon Bowl
Dimensions
- Overall Width
- 3.74 in
- Overall Length
- 9.09 in
- Set Size
- 4
- Overall Depth
- 3.74 in
Description
Enjoy the full-bodied aroma and flavor of your wine with this set of four green crystal balloon bowl stemmed red wine glass. Both stylish and practical, this comes as a multi piece glassware set so you don't have to drink alone. Make every day, or any occasion special with a touch of sophistication that only a stemmed glass can provide. Includes a decorative clear rim to enhance the look and elegance of the glass. Imbibe in style with this good looking and eye-catching solid_color design. Simplicity at its finest, this smooth surface is refined without texture. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 9.09-inch H x 3.74-inch W x 3.74-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.