
Set of Four Green Floral Acrylic Stemless Whiskey Glass
Mfr # 521154
Zoro # G022374063
product price:Â $61.49
/eaKey Features
Overall Depth
4.88 in
Application Type
Yes
Overall Height
4.5 in
Material
Acrylic
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521154
Zoro #
G022374063
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
4.88 in
Overall Height
4.5 in
Overall Width
4.88 in
Details
Application Type
Yes
Material
Acrylic
Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Description
The set of four green floral acrylic stemless whiskey glass is a good-looking glass to use for your favorite whiskey but can also be used for most any other drink or beverage. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. The stemless design not only looks casually elegant, but many agree it makes for a more comfortable and relaxed grip on your favorite beverage. Includes a decorative clear rim to enhance the look and elegance of the glass. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Imbibe in style with this good looking and eye-catching floral design. The textured surface gives this a unique and dimensional feel. Sipping from the right glass can make the difference between a drink and an amazing experience. 4.5-inch H x 4.88-inch W x 4.88-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.