Shop HOMEROOTS
See all product information
Create Account
Set Of Four Holiday Seasons on the Farm Black Framed Print Wall Art, 4PK
- Mfr # 406217
- Zoro # G822888227
product price:Â
$
186.99
/pk of 4, $46.75/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
4
Wall Mounting Hardware Included
No
Subject
Holiday
Shape
Rectangle
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406217
- Zoro #
- G822888227
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 4
- Wall Mounting Hardware Included
- No
- Subject
- Holiday
- Shape
- Rectangle
- Item
- Wall Art
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Set Type
- Gallery Wall Art Set
- Material
- Paper/Wood
- Assembly Required
- No Assembly Needed
- Art Type
- Color
- Red, Orange, Cream
Dimensions
- Length
- 8 in
- Depth
- 1 in
- Width
- 20 in
Description
This set of four holiday seasons on the farm black framed print wall art is the perfect way to celebrate and decorate for the Christmas Season. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 8 inches H x 20 inches W x 1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.