Set Of Four Indigo Ornament I Gold Framed Print Wall Art, 4PK

  • Mfr # 416775

  • Zoro # G022890518


product price:  $411.99
/pk 4, $103.00/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Art Type
Print
Wall Mounting Hardware Included
Yes
Subject
Plants & Flowers
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416775
Zoro #
G022890518
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
13 in
Length
13 in

Details

LED/Illuminated
No
Art Type
Print
Wall Mounting Hardware Included
Yes
Subject
Plants & Flowers
Primary Art Material
Paper
Item
Wall Art
Set Type
Wall Art Set
Assembly Required
No Assembly Needed
Finish
Walnut
Shape
Square
Material
Paper, Cardboard, Glass, Wood
Color
Blue
Number of Pieces Included
4

Description

The set of four indigo ornament i gold framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 13-inch H x 13-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.