
Set of Four Ivory Flameless Votive Candle, 4PK
Mfr # 485147
Zoro # G122893372
product price:Â $24.49
/pk 4, $6.12/eaKey Features
Candle Type
Votive
Length
3 in
Width
1 in
Remote Included
No
Shape
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485147
Zoro #
G122893372
UPC #
-
Country of Origin
China
Dimensions
Length
3 in
Width
1 in
Depth
1 in
Details
Candle Type
Votive
Remote Included
No
Shape
Cylinder
Holder Included
No
Candle Material
Beeswax
Dripless
Yes
Finish
Matte
Flame Type
Flameless
Occasion
No Holiday
Commercial Use
Yes
Item
Candles
Number of Pieces Included
4
Flickering
Yes
Scented
No
Material
Wax
Color
Ivory
Description
With our set of four ivory flameless votive candle, you can experience the warm and inviting glow of candlelight. Perfectly sized to fit most any votive holder or display, our candle adds a touch of elegance to any setting. Pure beeswax candles are completely natural and free from harmful toxins. The flickering feature is designed to create an authentic candlelight experience. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 3-inch H x 1-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.