
Set of Four Ivy Faux Niche 3D Peel and Stick Wall Decals, 4PK
Mfr # 565405
Zoro # G722884091
product price:Â $49.39
/pk 4, $12.35/eaKey Features
Depth
0.04 in
Commercial Use
No
Material
Vinyl
Finish Style
No Distressing
Hooks Included
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
565405
Zoro #
G722884091
UPC #
-
Country of Origin
Israel
Dimensions
Depth
0.04 in
Size
12" x 12"
Width
12 in
Length
12 in
Details
Commercial Use
No
Material
Vinyl
Finish Style
No Distressing
Hooks Included
No
Orientation
Vertical Only
Color
Brown, Black
Wall Decor Type
Peel and Stick Wall Decals
Assembly Required
No
Outdoor Suitability
Yes
Number of Pieces
4
Construction Method
Machine-Made
Mirrored
No
Item
Wall Decor
Lighted
No
Style
Transitional
Shape
Square
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch h x 12-inch w x 0.04-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.