Set of Four jay Faux Niche 3D Peel and Stick Wall Decals, 4PK

  • Mfr # 565407

  • Zoro # G822884168


product price:  $116.99
/pk 4, $29.25/ea
Free Shipping & Returns

Key Features

Hooks Included
No
Construction Method
Machine-Made
Finish Style
No Distressing
Number of Pieces
4
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
565407
Zoro #
G822884168
UPC #
-
Country of Origin
Israel

Dimensions

Width
20 in
Size
20" x 20"
Length
20 in
Depth
0.04 in

Details

Hooks Included
No
Construction Method
Machine-Made
Finish Style
No Distressing
Number of Pieces
4
Shape
Square
Material
Vinyl
Mirrored
No
Orientation
Vertical Only
Item
Wall Decor
Color
Brown, Black
Wall Decor Type
Peel and Stick Wall Decals
Style
Transitional
Assembly Required
No
Lighted
No
Commercial Use
No
Outdoor Suitability
Yes

Description

Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch h x 20-inch w x 0.04-inch d

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.