
Set Of Four Kitchen Collection IV with Seven Peg Mug Rack 4 White Framed Print Kitchen Wall Art, 4PK
Mfr # 405956
Zoro # G822889163
product price:Â $207.99
/pk 4, $52.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
3 in
Subject
Bath & Laundry
Art Type
Print
Material
Wood Paper And Texture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405956
Zoro #
G822889163
UPC #
-
Country of Origin
United States
Dimensions
Depth
3 in
Width
32 in
Length
10 in
Details
Assembly Required
No Assembly Needed
Subject
Bath & Laundry
Art Type
Print
Material
Wood Paper And Texture
LED/Illuminated
No
Color
Red, Orange, Cream
Shape
Rectangle
Number of Pieces Included
4
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Set Type
Gallery Wall Art Set
Item
Wall Art
Description
Bring some sizzle to your space with this eye-catching set of four kitchen collection iv with seven peg mug rack 4 white framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 10-inch H x 32-inch W x 3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.