Set Of Four Kitchen Collection Seven Peg Mug Rack White Framed Print Kitchen Wall Art, 4PK

  • Mfr # 406667

  • Zoro # G722891181


product price: $207.99
/pk 4, $52.00/ea
Free Shipping & Returns

Key Features

Subject
Bath & Laundry
Assembly Required
No Assembly Needed
Depth
3 in
Shape
Rectangle
Number of Pieces Included
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406667
Zoro #
G722891181
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Length
10 in
Width
33 in

Details

Subject
Bath & Laundry
Item
Wall Art
Assembly Required
No Assembly Needed
Shape
Rectangle
Number of Pieces Included
4
Set Type
Gallery Wall Art Set
Art Type
Print
Wall Mounting Hardware Included
No
Color
Ivory, Black, Taupe
Primary Art Material
Paper
LED/Illuminated
No
Material
Wood Product Paper Print Uv Coating

Description

This set of four kitchen collection iv with seven peg mug rack white frame 1 white framed print kitchen wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 10-inch H x 33-inch W x 3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.