
Set Of Four Kitchen Collection V with Seven Peg Mug Rack 2 Black Framed Print Kitchen Wall Art, 4PK
Mfr # 405957
Zoro # G622893872
product price:Â $186.99
/pk 4, $46.75/ea
Free Shipping & Returns
Key Features
Art Type
Print
Width
33 in
LED/Illuminated
No
Shape
Rectangle
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405957
Zoro #
G622893872
UPC #
-
Country of Origin
United States
Dimensions
Width
33 in
Depth
3 in
Length
11 in
Details
Art Type
Print
Item
Wall Art
LED/Illuminated
No
Shape
Rectangle
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Subject
Bath & Laundry
Material
Wood Paper And Texture
Primary Art Material
Paper
Color
Red, Orange, Cream
Wall Mounting Hardware Included
No
Number of Pieces Included
4
Description
The set of four kitchen collection v with seven peg mug rack 2 black framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 33-inch W x 3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.