Set Of Four Kitchen Collection V with Seven Peg Mug Rack 3 Black Framed Print Kitchen Wall Art, 4PK

  • Mfr # 405958

  • Zoro # G522894405


product price:  $197.99
/pk 4, $49.50/ea
Free Shipping & Returns

Key Features

Set Type
Gallery Wall Art Set
Depth
3 in
Subject
Bath & Laundry
Wall Mounting Hardware Included
No
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405958
Zoro #
G522894405
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Width
32 in
Length
10 in

Details

Set Type
Gallery Wall Art Set
Subject
Bath & Laundry
Wall Mounting Hardware Included
No
Shape
Rectangle
Art Type
Print
Primary Art Material
Paper
Item
Wall Art
Number of Pieces Included
4
LED/Illuminated
No
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Material
Wood Paper And Texture

Description

Bring some sizzle to your space with this eye-catching set of four kitchen collection v with seven peg mug rack 3 black framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 10-inch H x 32-inch W x 3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.