Set Of Four Kitchen Collection VI with Seven Peg Mug Rack 4 White Framed Print Kitchen Wall Art, 4PK

  • Mfr # 405962

  • Zoro # G022891287


product price:  $207.99
/pk 4, $52.00/ea
Free Shipping & Returns

Key Features

Art Type
Print
LED/Illuminated
No
Depth
3 in
Assembly Required
No Assembly Needed
Number of Pieces Included
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405962
Zoro #
G022891287
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Width
32 in
Length
10 in

Details

Art Type
Print
LED/Illuminated
No
Assembly Required
No Assembly Needed
Number of Pieces Included
4
Color
Red, Orange, Cream
Set Type
Gallery Wall Art Set
Subject
Bath & Laundry
Wall Mounting Hardware Included
No
Material
Wood Paper And Texture
Primary Art Material
Paper
Item
Wall Art
Shape
Rectangle

Description

Add an air of fashion to your room and rejuvenate the space with this set of four kitchen collection vi with seven peg mug rack 4 white framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 10-inch H x 32-inch W x 3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.