Set Of Four Kitchen Collection with Seven Peg Mug Rack White Framed Print Kitchen Wall Art, 4PK

  • Mfr # 405965

  • Zoro # G222894927


product price:  $207.99
/pk 4, $52.00/ea
Free Shipping & Returns

Key Features

Material
Wood Paper And Texture
Shape
Rectangle
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405965
Zoro #
G222894927
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Depth
3 in
Length
32 in

Details

Material
Wood Paper And Texture
Shape
Rectangle
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Art Type
Print
Subject
Bath & Laundry
Assembly Required
No Assembly Needed
Item
Wall Art
LED/Illuminated
No
Number of Pieces Included
4
Color
Red, Orange, Cream

Description

This set of four kitchen collection vii with seven peg mug rack 4 white framed print kitchen wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 32-inch H x 10-inch W x 3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.