Set Of Four Lepal I White Framed Print Wall Art, 4PK

  • Mfr # 526952

  • Zoro # G422893997


product price: $748.99
/pk 4, $187.25/ea
Free Shipping & Returns

Key Features

Set Type
Wall Art Set
Length
15 in
Primary Art Material
Paper
LED/Illuminated
No
Color
Black, Gray, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526952
Zoro #
G422893997
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
13 in
Depth
2 in

Details

Set Type
Wall Art Set
Primary Art Material
Paper
LED/Illuminated
No
Color
Black, Gray, White
Material
Paper
Item
Wall Art
Assembly Required
No Assembly Needed
Subject
Abstract
Commercial Use
Yes
Number of Pieces Included
4
Wall Mounting Hardware Included
Yes
Shape
Rectangle
Art Type
Print

Description

This set of four lepal i white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch h x 13-inch w x 2-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.