Set of Four Mac Faux Niche 3D Peel and Stick Wall Decals, 4PK

  • Mfr # 565409

  • Zoro # G022884920


product price:  $76.49
/pk 4, $19.12/ea
Free Shipping & Returns

Key Features

Length
16 in
Material
Vinyl
Width
16 in
Color
Brown, Black
Depth
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565409
Zoro #
G022884920
UPC #
-
Country of Origin
Israel

Dimensions

Length
16 in
Width
16 in
Depth
0.04 in
Size
16" x 16"

Details

Material
Vinyl
Color
Brown, Black
Item
Wall Decor
Shape
Square
Assembly Required
No
Wall Decor Type
Peel and Stick Wall Decals
Lighted
No
Outdoor Suitability
Yes
Orientation
Vertical Only
Style
Transitional
Hooks Included
No
Finish Style
No Distressing
Construction Method
Machine-Made
Number of Pieces
4
Mirrored
No
Commercial Use
No

Description

Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16-inch h x 16-inch w x 0.04-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.