
Set Of Four Modern Abstract Floral Gold Framed Wall Art, 4PK
Mfr # 416789
Zoro # G422891740
product price: $491.99
/pk 4, $123.00/ea
Free Shipping & Returns
Key Features
Shape
Square
Art Type
Print
Color
Blue, White, Green
Length
17 in
Material
Paper, Cardboard, Glass, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416789
Zoro #
G422891740
UPC #
-
Country of Origin
United States
Dimensions
Length
17 in
Depth
1 in
Width
17 in
Details
Shape
Square
Art Type
Print
Color
Blue, White, Green
Material
Paper, Cardboard, Glass, Wood
Item
Wall Art
Assembly Required
No Assembly Needed
Number of Pieces Included
4
Subject
Plants & Flowers
Primary Art Material
Paper
LED/Illuminated
No
Set Type
Wall Art Set
Wall Mounting Hardware Included
Yes
Description
Unique and decorative, this set of four modern abstract floral gold framed wall art will leave a lasting impression. Reproduced for you on paper, these hanging decorative accents will be a trendy and fashionable way to dress your walls. Adding this hanging wall art set to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room when grouped together or separate as desired. 17.00-inch h x 17.00-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.