Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Four Navy Botanicals Silver Framed Print Wall Art, 4PK

  • Mfr # 526941

  • Zoro # G822894181


product price: $570.99
/pk 4, $142.75/ea
Free Shipping & Returns

Key Features

Subject
Plants & Flowers
Art Type
Print
Primary Art Material
Paper
Shape
Rectangle
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526941
Zoro #
G822894181
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
22 in
Width
16 in

Details

Subject
Plants & Flowers
Art Type
Print
Primary Art Material
Paper
Item
Wall Art
Shape
Rectangle
Assembly Required
No Assembly Needed
Material
Paper
Color
Blue
Commercial Use
Yes
Subject Pattern
Plants
LED/Illuminated
No
Number of Pieces Included
4
Wall Mounting Hardware Included
Yes
Set Type
Wall Art Set

Description

This set of four navy botanicals silver framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 22-inch H x 16-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.