Set Of Four Nightscape I Gold Framed Print Wall Art, 4PK

  • Mfr # 474037

  • Zoro # G522891572


product price:  $422.99
/pk 4, $105.75/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Art Type
Print
Length
17 in
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474037
Zoro #
G522891572
UPC #
-
Country of Origin
United States

Dimensions

Length
17 in
Depth
1 in
Width
17 in

Details

LED/Illuminated
No
Art Type
Print
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
Subject
Abstract
Number of Pieces Included
4
Shape
Square
Material
Paper
Color
Blue
Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Wall Art
Primary Art Material
Paper

Description

This set of four nightscape i gold framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. This oil painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 17-inch H x 17-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.