
Set Of Four Ocean 1 Black Framed Print Wall Art, 4PK
Mfr # 408057
Zoro # G822893979
product price: $185.99
/pk 4, $46.50/ea
Free Shipping & Returns
Key Features
Color
Dark Gray, Ivory
Material
Wood Print
Assembly Required
No Assembly Needed
LED/Illuminated
No
Subject
Landscape & Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408057
Zoro #
G822893979
UPC #
-
Country of Origin
United States
Dimensions
Width
29 in
Length
29 in
Depth
1 in
Details
Color
Dark Gray, Ivory
Material
Wood Print
Assembly Required
No Assembly Needed
Item
Wall Art
LED/Illuminated
No
Subject
Landscape & Nature
Set Type
Gallery Wall Art Set
Primary Art Material
Wood
Art Type
Print
Shape
Square
Wall Mounting Hardware Included
No
Number of Pieces Included
4
Description
Add an air of fashion to your room and rejuvenate the space with this set of four ocean 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 29-inch H x 29-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.