Shop HOMEROOTS
See all product information
Create Account
Set Of Four Ocean 2 White Framed Print Wall Art, 4PK
- Mfr # 408058
- Zoro # G522893682
product price:Â
$
192.99
/pk of 4, $48.25/ea
Free Shipping & Returns
Key Features
Primary Art Material
Wood
Set Type
Gallery Wall Art Set
Material
Wood Print
Color
Dark Gray, Ivory
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408058
- Zoro #
- G522893682
- UPC #
- -
- Country of Origin
- United States
- Primary Art Material
- Wood
- Set Type
- Gallery Wall Art Set
- Material
- Wood Print
- Color
- Dark Gray, Ivory
- Shape
- Square
- Subject
- Landscape & Nature
- Art Type
- Wall Mounting Hardware Included
- No
- LED/Illuminated
- No
- Number of Pieces Included
- 4
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
Dimensions
- Depth
- 1 in
- Width
- 29 in
- Length
- 29 in
Description
Bring some sizzle to your space with this eye-catching set of four ocean 2 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 29-inch H x 29-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.