Set Of Four Ocean Blades Gold Framed Print Wall Art, 4PK

  • Mfr # 416361

  • Zoro # G722894878


product price:  $354.99
/pk 4, $88.75/ea
Free Shipping & Returns

Key Features

Finish
Walnut
Color
Cream
Subject
Nautical & Beach
Material
Paper, Cardboard, Glass, Wood
Art Type
Print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416361
Zoro #
G722894878
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Width
13 in
Depth
1 in

Details

Finish
Walnut
Color
Cream
Subject
Nautical & Beach
Material
Paper, Cardboard, Glass, Wood
Art Type
Print
Wall Mounting Hardware Included
Yes
Item
Wall Art
Shape
Rectangle
LED/Illuminated
No
Set Type
Wall Art Set
Assembly Required
No Assembly Needed
Number of Pieces Included
4
Primary Art Material
Paper

Description

The set of four ocean blades gold framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 16-inch H x 13-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.