Set Of Four On Perch I Gold Framed Print Wall Art, 4PK

  • Mfr # 526913

  • Zoro # G022890679


product price: $234.99
/pk 4, $58.75/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Subject Pattern
Bird
Length
13 in
Material
Paper
Color
Gray, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526913
Zoro #
G022890679
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Depth
1 in
Width
11 in

Details

LED/Illuminated
No
Subject Pattern
Bird
Material
Paper
Color
Gray, White
Item
Wall Art
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Number of Pieces Included
4
Primary Art Material
Paper
Subject
Animals
Art Type
Print
Set Type
Single Piece Item
Assembly Required
No Assembly Needed

Description

Unique and decorative, this set of four on perch i gold framed print wall art will leave a lasting impression. Inspired by one of nature's most revered icons, this pretty bird inspired artwork will be a beautiful and special addition to your room's decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 13-inch h x 11-inch w x 1-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.