Set Of Four Oysters on the Bay White Framed Print Wall Art, 4PK

  • Mfr # 525662

  • Zoro # G222888339


product price:  $749.99
/pk 4, $187.50/ea
Free Shipping & Returns

Key Features

Subject Pattern
Marine Animals
Primary Art Material
Paper
Material
Paper
Shape
Rectangle
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525662
Zoro #
G222888339
UPC #
-
Country of Origin
United States

Dimensions

Length
27 in
Width
22 in
Depth
2 in

Details

Subject Pattern
Marine Animals
Primary Art Material
Paper
Material
Paper
Shape
Rectangle
Assembly Required
No Assembly Needed
Number of Pieces Included
4
Commercial Use
Yes
Item
Wall Art
LED/Illuminated
No
Color
Gray
Wall Mounting Hardware Included
Yes
Subject
Nautical & Beach
Set Type
Single Piece Item
Art Type
Print

Description

Add an air of fashion to your room and rejuvenate the space with this set of four oysters on the bay white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. This watercolor painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 27-inch h x 22-inch w x 2-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.