Set Of Four Pastoral Toile Gold Framed Print Wall Art, 4PK

  • Mfr # 416479

  • Zoro # G322893509


product price:  $776.99
/pk 4, $194.25/ea
Free Shipping & Returns

Key Features

Length
21 in
Set Type
Wall Art Set
Primary Art Material
Paper
Subject
Scenic & Cityscapes
Material
Paper, Cardboard, Glass, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416479
Zoro #
G322893509
UPC #
-
Country of Origin
United States

Dimensions

Length
21 in
Width
25 in
Depth
1 in

Details

Set Type
Wall Art Set
Primary Art Material
Paper
Subject
Scenic & Cityscapes
Material
Paper, Cardboard, Glass, Wood
Commercial Use
Yes
Shape
Rectangle
Color
Blue
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Item
Wall Art
Number of Pieces Included
4
Art Type
Print

Description

Unique and decorative, this set of four pastoral toile gold framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 25-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.