Set Of Four Pebbles Gold Framed Print Wall Art, 4PK

  • Mfr # 474048

  • Zoro # G622893803


product price: $817.99
/pk 4, $204.50/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Material
Paper, Cardboard, Wood, Glass
Color
Blue
Art Type
Print
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474048
Zoro #
G622893803
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Length
21 in
Depth
1 in

Details

LED/Illuminated
No
Material
Paper, Cardboard, Wood, Glass
Color
Blue
Art Type
Print
Primary Art Material
Paper
Item
Wall Art
Number of Pieces Included
4
Assembly Required
No Assembly Needed
Shape
Square
Subject
Abstract
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item

Description

This print is a visual artistic expression that allows you to decorate your space in style. This acrylic painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 21-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.