Set Of Four Petite Placid Gold Framed Print Wall Art, 4PK

  • Mfr # 416363

  • Zoro # G222891407


product price:  $241.99
/pk 4, $60.50/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly Required
No Assembly Needed
Length
13 in
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416363
Zoro #
G222891407
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Depth
1 in
Width
13 in

Details

Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Wall Art
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Art Type
Print
Primary Art Material
Paper
Color
Cream
Material
Paper, Cardboard, Plastic, Glass,
Number of Pieces Included
4
Set Type
Wall Art Set
Subject
Scenic & Cityscapes
Shape
Square

Description

Bring some sizzle to your space with this eye-catching set of four petite placid gold framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 13-inch h x 13-inch w x 1-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.