Set of Four Pink Diamond Acrylic Stemless Whiskey Glass

  • Mfr # 521148

  • Zoro # G222341568


product price:  $51.59
/ea

Key Features

Overall Depth
3.38 in
Application Type
Yes
Material
Acrylic
Assembly Required
No Assembly Needed
Overall Width
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521148
Zoro #
G222341568
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3.38 in
Overall Width
3.38 in
Overall Height
4.25 in

Details

Application Type
Yes
Material
Acrylic
Assembly Required
No Assembly Needed
Item
Barware and Drinkware

Description

This set of four pink diamond acrylic stemless whiskey glass will elevate your whiskey sipping experience. The mult-purpose shape can also be used for most any other drink or beverage. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Includes a decorative clear rim to enhance the look and elegance of the glass. The addition of a machine embossed design gives this glass special character and dimension. Add iconic style to your setting with this good looking diamond pattern. The textured surface gives this a unique and dimensional feel. Sipping from the right glass can make the difference between a drink and an amazing experience. 4.25-inch H x 3.38-inch W x 3.38-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.