
Set of Four Pink Diamond Acrylic Stemmed All Purpose Wine Glass
Mfr # 521105
Zoro # G822368101
product price: $61.49
/eaKey Features
Assembly Required
No Assembly Needed
Overall Height
7.38 in
Overall Width
3.38 in
Overall Depth
3.38 in
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521105
Zoro #
G822368101
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
7.38 in
Overall Width
3.38 in
Overall Depth
3.38 in
Details
Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Material
Acrylic
Color
Wine
Application Type
Yes
Description
Indulge in your favorite wines, cocktails, or other beverages with this set of four pink diamond acrylic stemmed all purpose wine glass. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Stemmed drinkware allows you to hold your drink without the heat of your hand impacting it’s contents. The addition of a machine embossed design gives this glass special character and dimension. Bring a pop of personality to your kitchen or dining room with this diamond pattern. The texture on this surface not only looks great but feels cool in your hand. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 7.38-inch H x 3.38-inch W x 3.38-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.