
Set of Four Pink Geometric Acrylic Stemless Highball Glass
Mfr # 521167
Zoro # G222357194
product price:Â $61.49
/eaKey Features
Overall Depth
3.5 in
Overall Width
3.5 in
Assembly Required
No Assembly Needed
Overall Height
6 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521167
Zoro #
G222357194
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
3.5 in
Overall Width
3.5 in
Overall Height
6 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Barware and Drinkware
Material
Acrylic
Description
Indulge in your preferred drinks with this set of four pink geometric acrylic stemless highball glass . Great for cocktails, but also ideal for everyday drinks including water. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Whether you prefer a simple or complex flavor profile, stemless glasses offer the perfect vessel to savor every sip. Includes a decorative clear rim to enhance the look and elegance of the glass. The addition of a machine embossed design gives this glass special character and dimension. Imbibe in style with this good looking and eye-catching geometric design. The texture on this surface not only looks great but feels cool in your hand. Every drink deserves the perfect glass, and so do you. 6-inch H x 3.5-inch W x 3.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.