
Set of Four Pink Paisley Acrylic Stemless Whiskey Glasses
Mfr # 521151
Zoro # G722345141
product price:Â $57.29
/eaKey Features
Overall Depth
3.38 in
Assembly Required
No Assembly Needed
Overall Height
4.25 in
Application Type
Yes
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521151
Zoro #
G722345141
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
3.38 in
Overall Height
4.25 in
Overall Width
3.38 in
Details
Assembly Required
No Assembly Needed
Item
Barware and Drinkware
Application Type
Yes
Material
Acrylic
Description
The set of four pink paisley acrylic stemless whiskey glass is a good-looking glass to use for your favorite whiskey but can also be used for most any other drink or beverage. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Whether you prefer a simple or complex flavor profile, stemless glasses offer the perfect vessel to savor every sip. Includes a decorative clear rim to enhance the look and elegance of the glass. The addition of a machine embossed design gives this glass special character and dimension. Imbibe in style with this good looking and eye-catching paisley design. The texture on this surface not only looks great but feels cool in your hand. Whatever your beverage preference, you are certain to enjoy the enhanced flavor and taste that comes with consuming from the proper vessel. 4.25-inch H x 3.38-inch W x 3.38-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.