
Set of Four Pink Paisley Acrylic Stemmed All Purpose Wine Glass (Discontinued)
- Mfr # 521108
- Zoro # G722350282
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
521108
Zoro #
G722350282
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
7-1/2 in
Overall Depth
3.38 in
Overall Width
3.38 in
Details
Item
Barware and Drinkware
Color
Wine
Material
Acrylic
Application Type
Yes
Assembly Required
No Assembly Needed
Description
Add the set of four pink paisley acrylic stemmed all purpose wine glass to your drinkware collection for a great all-purpose option. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Stemmed drinkware allows you to hold your drink without the heat of your hand impacting it’s contents. The addition of a machine embossed design gives this glass special character and dimension. Bring a pop of personality to your kitchen or dining room with this paisley pattern. The textured surface gives this a unique and dimensional feel. Every drink deserves the perfect glass, and so do you. 7.5-inch H x 3.38-inch W x 3.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.