Set of Four Rainbow Geometric Acrylic Stemless Whiskey Glass

  • Mfr # 521155

  • Zoro # G322366959


product price: $61.49
/ea

Key Features

Overall Depth
3.5 in
Material
Acrylic
Overall Width
3.5 in
Assembly Required
No Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521155
Zoro #
G322366959
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3.5 in
Overall Width
3.5 in
Overall Height
3.38 in

Details

Item
Barware and Drinkware
Material
Acrylic
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Add a touch of elegance and class to your drinkware collection with this set of four rainbow geometric acrylic stemless whiskey glass. Whether you are entertaining or simply enjoying a drink by yourself, a quality set of stemware is a must-have. Add an air of casual elegance with the fresh and modern design of a stemless glass. Includes a decorative clear rim to enhance the look and elegance of the glass. The addition of a machine embossed design gives this glass special character and dimension. Add iconic style to your setting with this good looking geometric pattern. The texture on this surface not only looks great but feels cool in your hand. Every drink deserves the perfect glass, and so do you. 3.38-inch H x 3.5-inch W x 3.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.