
Set of Four Rainbow Geometric Acrylic Stemless Whiskey Glass
Mfr # 521157
Zoro # G522365998
product price:Â $61.49
/eaKey Features
Overall Width
3.5 in
Material
Acrylic
Overall Depth
3.5 in
Overall Height
3.93 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521157
Zoro #
G522365998
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
3.5 in
Overall Depth
3.5 in
Overall Height
3.93 in
Details
Material
Acrylic
Item
Barware and Drinkware
Application Type
Yes
Assembly Required
No Assembly Needed
Description
Enjoy your favorite whiskey to the fullest with this top shelf set of four rainbow geometric acrylic stemless whiskey glass. Elevate any occasion with a set of stunning stemware that is as functional as it is beautiful. Add an air of casual elegance with the fresh and modern design of a stemless glass. Includes a decorative clear rim to enhance the look and elegance of the glass. Beautifully machine embossed to give your glassware a bit of design, character, and dimension. Bring a pop of personality to your kitchen or dining room with this geometric pattern. The texture on this surface not only looks great but feels cool in your hand. Every drink deserves the perfect glass, and so do you. 3.93-inch H x 3.5-inch W x 3.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.