Set of Four Red And Natural Holiday Bell Shaped Ornaments, 4PK

  • Mfr # 633354

  • Zoro # G322894810


product price:  $69.35
/pk 4, $17.34/ea

Key Features

Commercial Use
Yes
Outdoor Use
No
Color
Natural, Red
Style
Transitional
Depth
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
633354
Zoro #
G322894810
UPC #
-
Country of Origin
India

Dimensions

Depth
3.75 in
Length
6.5 in
Width
3.75 in
Size
One Size

Details

Commercial Use
Yes
Outdoor Use
No
Color
Natural, Red
Style
Transitional
Attachment Type
Hanging Ornament
Pattern
Solid Color
Material
Iron
Shatterproof
Yes
Theme
Christmas
Type
Holiday Shaped Ornament
Occasion
Christmas
Construction
Machine Made
Number in Set
4
Item
Christmas Ornaments

Description

Set of four red and natural holiday bell shaped ornaments brings festive charm to your holiday decor. These beautiful hanging ornaments feature a delightful elongated shaped bell shape, perfect for celebrating the spirit of Christmas. Crafted from durable metal with functional hanging wood clappers and jute twine for hanging, they ensure lasting enjoyment throughout the holiday season. This set includes four ornaments, allowing you to create a coordinated look on your tree or around your home. Ideal for adding a cheerful rustic touch to any holiday setting, these ornaments will charm family and guests alike. 6.50-inch h x 3.75-inch w x 3.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.