
Set of Four Red And White Striped Ceramic And Wood Christmas Lidded Canisters (Discontinued)
- Mfr # 638946
- Zoro # G622343476
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
638946
Zoro #
G622343476
UPC #
-
Country of Origin
China
Dimensions
Height
4.75 in
Depth
4.25 in
Width
4.25 in
Details
Material
Ceramic, Solid Wood
Color
Red White
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Kitchen Accessorie
Description
The set of four red and white striped ceramic and wood Christmas lidded canisters adds a festive touch to your kitchen decor. Crafted from durable ceramic and wood, these canisters blend functionality with charm. The vibrant red and white stripes and peppermint candies evoke a cheerful holiday spirit, perfect for seasonal organization. Use them to store or gift cookies, candies, nuts, or other treats. These small lidded canisters are both a practical solution and a delightful decorative element, making them an ideal addition to your home this holiday season. 4.75-inch h x 4.25-inch w x 4.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.